Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDEVZ00151
Zoro #
G4291905
UPC #
826030001516
Country of Origin
China
Dimensions
Sheet Size
8 1/2 in x 11 in
Width
9 3/4 in
Height
12 3/4 in
Sheet Size - Clipboards
8 1/2 in x 11 in
File Size - Clipboard
Letter
File Size
Letter
Depth
2 in
Details
Item
Storage Clipboard
Clip Capacity
1/4 in
Color
Black
Clip Type
Standard
Storage Opening Type
Side
Specific Material
Aluminum, Chrome, Fiberboard
Opening Type
Side
Storage Capacity
2 in
Color Family - Clipboard
Black
Material
Aluminum/Chrome/Fiberboard
Clipboard - Item
Storage Clipboard
Basic Material - Clipboards
Metal
Basic Material
Metal
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/4 in, Clip Type Standard, Color Family - Clipboard Black, Color Black, Storage Opening Type Side, Basic Material Metal, Specific Material Aluminum, Chrome, Fiberboard, Width 9 3/4 in, Height 12 3/4 in, Depth 2 in, Sheet Size 8 1/2 in x 11 in, Storage Capacity 2 in, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.