Zoro Homepage

11.75 inch Bronze Canopy Kit for up to 3 Mini Pendant Lights

  • Mfr # Y0006

  • Zoro # G8887343


product price: $62.99
/ea

Key Features

Collection Name
Canopy Accessory
Size
11.75 in W x 1 in H x 11.75 in D
Housing Material
Steel
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0006
Zoro #
G8887343
UPC #
884656742442
Country of Origin
China

Dimensions

Size
11.75 in W x 1 in H x 11.75 in D

Details

Collection Name
Canopy Accessory
Item
Canopy 12in for 3 Mini Pendants Bronze
Finish
Oil Rubbed Bronze
Housing Material
Steel
Damp/Wet Rating
Dry

Description

Round canopy adapter fits 3 pendant lights. Use to expand a single ceiling outlet box to create your own array of mini pendants above a kitchen island, dining table or bar area. Available in two classic finishes: satin nickel and oil rubbed bronze in two sizes. Compatible with downrod, chain, or cord connections.


  • • Create your own grouping of to 3 mini pendants (sold separately) to expand a single ceiling outlet box
  • • Compatible with downrod, chain, or cord connections
  • • 11.75-in W x 2.75-in H x 11.75-in D
  • • Oil rubbed bronze finish offers a distinctive look
  • • Quality steel construction
  • • Blends into any style décor
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.