Zoro Homepage

2 Light Solar Powered Outdoor Security LED Flood Light White, Motion Sensor, Dusk to Dawn

  • Mfr # T0722

  • Zoro # G712118342


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Bulb Power Source
Solar Battery
Color
White
Number of Bulbs
2
Sensor Type
Motion Sensor
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0722
Zoro #
G712118342
UPC #
884656753813
Country of Origin
Cambodia

Dimensions

Width
10.25 in
Depth
4.5 in
Size
10.25 in W x 7 in H x 4.5 in D
Overall Dimensions
10.25 in W x 7 in H x 4.5 in D

Details

Bulb Power Source
Solar Battery
Color
White
Number of Bulbs
2
Sensor Type
Motion Sensor
Material
Plastic
Shape
Rectangle
Lumens
1800
Finish
White
Bulb Type
Integrated LED
Voltage
Low
Watts
18W
Max Motion Detection Degree
240
Max Motion Detection Distance
50
Collection Name
Outdoor Security
Style
Transitional
Photo Cell
Yes
Shade Name
White Acrylic Frosted Diffuser
Damp/Wet Rating
Wet

Description

This 2-light integrated LED solar outdoor motion sensor security light provides dual-level lighting: ambient 2700K low-level lighting overnight and 5000K full brightness high level when motion is detected. The light heads and sensor are fully adjustable and automatically deliver 1800 lumens to illuminate your home's exterior with warm ambient light at dusk, then instantly brighten when motion is detected. The included solar panel is equipped with a 16 foot connecting wire to allow for positioning in maximum sunlight for solar power or optional battery backup power with 3 x 1.5V C-Type Alkaline batteries not included keeps your lights powered no matter the weather. Customize your lighting options with 2 modes of operation plus adjustable motion sensor sensitivity. Suitable for wall or eave mounting with a wide 240 degree detection area and up to 50 feet. This Dualux security flood light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it's needed.


  • Solar powered plus battery backup, adjustable solar panel placement using 16 feet of cord
  • Motion activated security light with 2 customizable operating modes
  • Patented dual-level lighting, low-level 50% brightness, high-level 100% brightness
  • On-demand motion detection range of 240-degrees and up to 50 feet for maximum protection
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety and security
  • 2 integrated LED heads deliver 1800 lumens of bright light plus energy savings, low maintenance, and long lasting performance
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • Sensor and light heads rotate for easy adjustment to direct light where it is needed most
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.