
24 inch Connectable LED Hard Wired Utility Strip Light 1000 Lumens
Mfr # H0195
Zoro # G012118301
product price: $54.99
/eaKey Features
Voltage
120V
Lumens
1000
Lamp Type
Integrated LED
Lamp Quantity
1
Fixture Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0195
Zoro #
G012118301
UPC #
884656743234
Country of Origin
China
Dimensions
Nominal Size - Fixtures
24 in W x 2 in H x 2.5 in D
Width
24 in
Length
2.5 in
Height
2 in
Details
Voltage
120V
Lumens
1000
Lamp Type
Integrated LED
Lamp Quantity
1
Fixture Shape
Rectangle
Lamp Included
Yes
Fixture Housing Material
Steel
Housing Finish
White
Dimmable
No
Housing Color
White
Fixture Wattage
14W
Style
Transitional
Collection Name
Utility
Bulb Base
Integrated LED
Damp/Wet Rating
Dry
Description
Long and lean this shop light is the perfect solution to shed light on any subject. Finely finished in white, it is smartly coupled with a 12-in linking cable allowing for up to 24 fixtures to be linked together from one power supply. It provides excellent light output thanks to the integrated LED light source plus energy-efficiency and no-bulb-changing convenience. Quickly add significant brightness to your shop, craft area or laundry room.
- White finish offers a distinctive look and quality steel construction
- 14 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 1000 lumens brightness, 4000k CCT (cool white), cri 80 (daylight)
- 24-in W x 2-in H x 2.5-in D
- 12-in linking cable (included) allows for up to 24 fixtures to be linked together from one power supply
- Mounting hardware and instruction manual enclosed for easy installation
- Interior dry rated, ideal for craft, shop, and laundry rooms or any other dry area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- 5 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.