Zoro Homepage
This item is Discontinued.
Vaxcel 3 Blades, 3 Speeds, 120V, 52 in W F0108

3 Blades, 3 Speeds, 120V, 52 in W (Discontinued)

  • Mfr # F0108
  • Zoro # G912118364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0108
Zoro #
G912118364
UPC #
884656751383
Country of Origin
China

Dimensions

Width
52 in
Height
16.75 in
Depth
52 in

Details

Number of Blades
3
Number of Speeds
3
Voltage
120V
Fan Housing Material
Steel
Series (Name of Series/Collection)
Crescent
Blade Finish
Black-Walnut
Damp/Wet Rating
Damp
Fan Blade Finish
Black
Fan Blade Color
Black
Watts
20W
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control

Description

Form and function coexist in the Crescent. Reversible black or walnut wood fan blades are showcased in this versatile ceiling fan. Blunt ended blades merge toward a center focal point, where light warmly emits from a frosted white shade. Casual, yet classy, the Crescent collection is well suited to bring any modern home an extra pop of style. Damp rated for outdoor or indoor use, add this stylish fan to any enclosed patio or porch or indoor living areas.


  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included so you can operate the fan and light from anywhere in the room
  • Integrated LED light kit produces 1000 lumens when set to its highest level
  • Sized to fit rooms up to 350 sq. ft with a 52-in diameter and 3 standard blades
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
  • Can accommodate angled sloped ceilings up to 23 degrees
  • Press dimmer button on remote to change the color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K
  • Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.