Zoro Homepage

4 Blades, 3 Speeds, 120V, 52 in W

  • Mfr # F0106

  • Zoro # G212118460


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Number of Speeds
3
Voltage
120V
Width
52 in
Depth
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0106
Zoro #
G212118460
UPC #
884656751086
Country of Origin
China

Dimensions

Width
52 in
Depth
52 in
Height
11 in

Details

Number of Blades
4
Number of Speeds
3
Voltage
120V
Blade Finish
Black-Weathered Gray
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Fan Blade Color
Black
Watts
26W
Damp/Wet Rating
Damp
Series (Name of Series/Collection)
Erie
Fan Housing Material
Steel
Fan Blade Finish
Black

Description

There are times when less is more, and this is the case with the Erie collection. Four simple tapered blades in a black finish give this collection function and style. The integrated LED light kit emits a robust amount of light. The Erie ceiling fan is the perfect accent to any contemporary interior space or covered outdoor areas such as porches or patios.


  • Exterior damp rated, ideal for indoor or outdoor spaces such as entryways, family rooms, or covered outdoor porches
  • Flush mount motor housing ideal for low ceilings or standard height rooms
  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • Dimmable integrated led light kit produces 1600 lumens when set to its highest level
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Ideal for larger spaces (up to 350 sq ft) including family rooms, bedrooms, or any other area of your home
  • Reversible color blades included that operate at the optimal pitch for maximum performance
  • Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.