
48 in. x 0.75 in. dia. Black Steel Ceiling Fan Downrod Extension
Mfr # 2277KK
Zoro # G8871307
product price: $52.19
/eaKey Features
Standards
Dry Location Rating
Material
Steel
Collection
Ceiling Fan Downrod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2277KK
Zoro #
G8871307
UPC #
884656740608
Country of Origin
China
Dimensions
Size
0.75 in W x 48 in H x 0.75 in D
Details
Item
Downrod 48in Extension Black
Finish
Black
Standards
Dry Location Rating
Material
Steel
Collection
Ceiling Fan Downrod
Description
This downrod ceiling fan extension is not universally compatible with all brands. Please check for compatibility. Downrods are not meant to be connected to each other. Choose the correct length for your ceiling height. Available in multiple finishes and lengths.
- • Black finish that coordinates with oil shale, oil rubbed bronze, oil burnished bronze, noble bronze, aged bronze, and dark bronze ceiling fans
- • 48 inch length with 0.75 inch diameter
- • Ideal for rooms with 13 foot ceilings
- • Steel construction provides strength and durability
- • Not universally compatible with all brands
- • Choose correct length for your room; one rod per fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.