
48 in. x 0.75 in. dia. Nickel Steel Ceiling Fan Downrod Extension
Mfr # 2277NN
Zoro # G8871322
product price: $52.19
/eaKey Features
Material
Steel
Standards
Dry Location Rating
Collection
Ceiling Fan Downrod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2277NN
Zoro #
G8871322
UPC #
884656740448
Country of Origin
China
Dimensions
Size
0.75 in W x 48 in H x 0.75 in D
Details
Item
Downrod 48in Ceiling Fan Nickel
Material
Steel
Finish
Satin Nickel
Standards
Dry Location Rating
Collection
Ceiling Fan Downrod
Description
This downrod ceiling fan extension is not universally compatible with all brands. Please check for compatibility. Downrods are not meant to be connected to each other. Choose the correct length for your ceiling height. Available in multiple finishes and lengths.
- • Nickel finish that coordinates with stain nickel, brushed nickel, chrome, and flash silver ceiling fans
- • 48 inch length with 0.75 inch diameter
- • Ideal for rooms with 13 foot ceilings
- • Steel construction provides strength and durability
- • Not universally compatible with all brands
- • Choose correct length for your room; one rod per fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.