
48 inch Connectable LED Hard Wired Utility Strip Light 2000 Lumens
Mfr # H0196
Zoro # G512118313
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
2000
Length
2.5 in
Fixture Wattage
30W
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0196
Zoro #
G512118313
UPC #
884656743241
Country of Origin
China
Dimensions
Length
2.5 in
Nominal Size - Fixtures
48 in W x 2 in H x 2.5 in D
Height
2 in
Width
48 in
Details
Voltage
120V
Lumens
2000
Fixture Wattage
30W
Lamp Included
Yes
Lamp Quantity
1
Lamp Type
Integrated LED
Housing Finish
White
Dimmable
No
Housing Color
White
Fixture Housing Material
Steel
Fixture Shape
Rectangle
Bulb Base
Integrated LED
Style
Transitional
Damp/Wet Rating
Dry
Collection Name
Utility
Description
Long and lean this shop light is the perfect solution to shed light on any subject. Finely finished in white, it is smartly coupled with a 12-in linking cable allowing for up to 24 fixtures to be linked together from one power supply. It provides excellent light output thanks to the integrated LED light source plus energy-efficiency and no-bulb-changing convenience. Quickly add significant brightness to your shop, craft area or laundry room.
- White finish offers a distinctive look and quality steel construction
- 30 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 2000 lumens brightness, 4000k CCT (cool white), cri 80 (daylight)
- 48-in W x 2-in H x 2.5-in D
- 12-in linking cable (included) allows for up to 24 fixtures to be linked together from one power supply
- Mounting hardware and instruction manual enclosed for easy installation
- Interior dry rated, ideal for craft, shop, and laundry rooms or any other dry area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- 5 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.