Zoro Homepage

6 Blades, 3 Speeds, 120V, 44 in W

  • Mfr # F0104

  • Zoro # G112118348


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Number of Speeds
3
Voltage
120V
Width
44 in
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0104
Zoro #
G112118348
UPC #
884656751079
Country of Origin
China

Dimensions

Width
44 in
Depth
44 in
Height
15.75 in

Details

Number of Blades
6
Number of Speeds
3
Voltage
120V
Reversible
Yes
Blade Material
Plywood
Watts
18W
Fan Housing Material
Steel
Fan Blade Finish
Charcoal Black
Series (Name of Series/Collection)
Mayfield
Blade Finish
Oak-Black Walnut
Fan Blade Color
Black
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control

Description

This ceiling fan called Mayfield is a real looker! Six squared off wood toned blades are held in place with matte black arms. The cool and warm tones play well together giving it a comforting aesthetic. The Integrated LED light kit provides the right amount of light for a completely functional space.


  • 3-speed settings make it easy to maintain the ideal comfort level
  • Remote control included so you can operate the fan and light from anywhere in the room
  • Integrated led light kit produces 1100 lumens when set to its highest level
  • Sized to fit rooms up to 175 sq. ft with a 44-in diameter and 6 standard blades
  • Press dimmer button on remote to change the color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K
  • Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
  • Can accommodate angled sloped ceilings up to 23 degrees
  • Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.