7-in. Gray Aluminum LED Outdoor Bright Security Flood Light, Dusk/Dawn, Selectable CCT, 5000 Lumens

  • Mfr # T0727

  • Zoro # G312118315


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Bulb Type
Integrated LED
Material
Aluminum
Width
7 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0727
Zoro #
G312118315
UPC #
884656753868
Country of Origin
China

Dimensions

Width
7 in
Height
3.5 in
Depth
9.75 in
Size
7 in W x 3.5 in H x 9.75 in D

Details

Number of Bulbs
1
Bulb Type
Integrated LED
Material
Aluminum
Voltage
120V
Color
Gray
Lumens
5000
Shape
Round
Watts
42W
Finish
Gray
Collection Name
Outdoor Security
Shade Name
Clear Plastic Polarized Diffuser
Style
Transitional
Damp/Wet Rating
Wet
Shade Material
Acrylic
Photo Cell
Yes

Description

This gray LED outdoor dusk to dawn area light expands the functionality, safety and security of your home's outdoor spaces with the confidence of knowing brilliant illumination of 5000 lumens will automatically be there from dusk to dawn. The modern slim area light has selectable color temperatures of warm 3000K, white 4000K, and daylight 5000K with a clear polarized shade that works in both wall or arm mount applications. This Dualux area light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it's needed.


  • Solar powered with replaceable batteries
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety and security
  • Integrated led provides 5000 lumens of bright light plus energy savings, low maintenance, and long lasting performance
  • Constructed from weather-resistant aluminum material with a gray finish and clear sturdy plastic cover
  • Flexible mounting options; mount to wall or standard 2-inch diameter mounting arm (not included)
  • Mount between 8-12 feet off the ground
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.