72 in. x 0.75 in. dia. Black Steel Ceiling Fan Downrod Extension

  • Mfr # 2299KK

  • Zoro # G8871602


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
Dry Location Rating
Collection
Ceiling Fan Downrod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2299KK
Zoro #
G8871602
UPC #
884656740622
Country of Origin
China

Dimensions

Size
0.75 in W x 72 in H x 0.75 in D

Details

Item
Downrod 72in Extension Black
Material
Steel
Finish
Black
Standards
Dry Location Rating
Collection
Ceiling Fan Downrod

Description

This downrod ceiling fan extension is not universally compatible with all brands. Please check for compatibility. Downrods are not meant to be connected to each other. Choose the correct length for your ceiling height. Available in multiple finishes and lengths.


  • • Black finish that coordinates with oil shale, oil rubbed bronze, oil burnished bronze, noble bronze, aged bronze, and dark bronze ceiling fans
  • • 72 inch length with 0.75 inch diameter
  • • Ideal for rooms with 15 foot ceilings
  • • Steel construction provides strength and durability
  • • Not universally compatible with all brands
  • • Choose correct length for your room; one rod per fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.