Shop VAXCEL
See all product information
Create Account
Abbotsford 2-Light Semi-Flush Ceiling Light, Matte Black, White Linen and Rattan Drum, 16-In.
- Mfr # C0376
- Zoro # G524218988
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
16.0 in
Shade Name
White Linen Fabric and Paper Rattan
Fixture Series
Abbotsford
Number of Bulbs
2
Height
9.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0376
- Zoro #
- G524218988
- UPC #
- 884656762532
- Country of Origin
- Cambodia
- Shade Name
- White Linen Fabric and Paper Rattan
- Item
- Semi-Flush Mount
- Fixture Series
- Abbotsford
- Number of Bulbs
- 2
- Bulb Included
- No
- Style
- Mid-Century Modern
- Lamp Base
- E26 Medium
- Dimmable
- Yes
- Location Rating
- Dry
- Max. Watts per Bulb
- 60 W
- Shade Material
- Linen and Paper Rattan
- Finish
- Matte Black
- Body Material
- Steel
- Bulb Type
- LED Compatible,Incandescent
- Color
- Black
- Voltage
- 120V
Dimensions
- Width
- 16.0 in
- Height
- 9.0 in
- Length
- 16.0 in
- Size
- 16" W x 9" H x 16" D
Description
Add warmth and texture to your home with the Abbotsford semi-flush mount in a matte black finish. Featuring a layered natural paper rattan shade with a semi transparent white linen fabric drum shade, this design brings an elevated blend of mid-century modern and transitional style to any space. Offering a flexible dual-mount design, this semi-flush ceiling fixture can be mounted flush or converted into a pendant light using the included chain. The airy rattan and softly diffused illumination makes it an ideal choice for bedrooms, dining areas, living spaces, or entryways that are seeking a relaxed yet refined look. Complete your home with the Abbotsford collection and bring natural warmth and elevated style to everyday living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.