Abbotsford 2-Light Semi-Flush Ceiling Light, Matte Black, White Linen and Rattan Drum, 16-In.
- Mfr # P0476
- Zoro # G224219001
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium
Location Rating
Dry
Number of Bulbs
2
Max. Watts per Bulb
60 W
Style
Mid-Century Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0476
- Zoro #
- G224219001
- UPC #
- 884656762549
- Country of Origin
- Cambodia
Dimensions
- Length
- 16.0 in
- Size
- 16" W x 9.75" H x 16" D
- Height
- 9.75 in
- Chain Length
- 48
- Width
- 16.0 in
Details
- Lamp Base
- E26 Medium
- Location Rating
- Dry
- Number of Bulbs
- 2
- Max. Watts per Bulb
- 60 W
- Style
- Mid-Century Modern
- Slope Ceiling Adaptable
- Yes
- Bulb Included
- No
- Voltage
- 120V
- Finish
- Matte Black
- Shade Name
- White Linen Fabric and Paper Rattan
- Fixture Series
- Abbotsford
- Item
- Pendant
- Body Material
- Steel
- Color
- Black
- Bulb Type
- LED Compatible,Incandescent
- Shade Material
- Linen and Paper Rattan
- Dimmable
- Yes
Description
Elevate your home with the Abbotsford pendant, a beautifully layered design that blends earthy texture with refined modern styling. Finished in matte black, it features a natural paper rattan shade with a semi transparent white linen fabric drum shade. Offering a flexible dual-mount design, this pendant can be mounted using the included chain or converted into a semi-flush ceiling light. Its airy silhouette complements mid-century modern, transitional, and relaxed contemporary interiors, making it perfect for dining rooms, breakfast nooks, bedrooms, or living spaces. Complete your home with the Abbotsford collection and bring natural warmth and elevated style to everyday living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.