Zoro Homepage

Acadia 13-in W Bronze Rustic Semi Flush Mount Ceiling Light White Linen Deer Tree

  • Mfr # C0313

  • Zoro # G814541987


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Size
13-in W x 11.25-in H x 13-in D
Finish
Bronze
Bulb Type
LED Compatible
Bulbs Included
No
Collection Name
Acadia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0313
Zoro #
G814541987
UPC #
884656754964
Country of Origin
China

Dimensions

Size
13-in W x 11.25-in H x 13-in D
Width
13 in
Height
11.25 in
Depth
13 in

Details

Item
Semi-Flush Mount
Finish
Bronze
Bulb Type
LED Compatible
Bulbs Included
No
Collection Name
Acadia
Dimmable
Yes
Location Rating
Dry
Shade Type
White Linen Shade
Shade Material
Linen
Number of Bulbs
3
Shape
Drum
Color
Bronze
Style
Rustic
Voltage
120 V
Material
Steel
Bulb Watts
60 W

Description

Embrace the serene whispers of the artfully crafted Acadia semi-flush ceiling light to bring the essence of the wild into your home. The Acadia's three lights and textured linen drum shade showcase bear and deer silhouettes set against a backdrop of evergreen trees. Perfect for kitchens or family rooms of cabins, lodges, or any home seeking to add a touch of nature and rustic ambiance.


  • •Bronze finish offers a distinctive look and quality steel construction
  • •White linen shade provides bright illumination and a rustic feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •White frosted acrylic diffuser included for even light dispersement
  • •13-in W x 11.25-in H x 13-in D with 5.13-in W x 1-in H canopy
  • •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.