
Acadia 3-Light Bronze Rustic Bathroom Vanity Fixture with Nightlight
Mfr # W0543
Zoro # G622577086
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Style
Rustic
Bulb Included
No
Depth
6.25 in
Height
13 in
Bulb Type
LED Compatible,Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0543
Zoro #
G622577086
UPC #
884656758962
Country of Origin
China
Dimensions
Depth
6.25 in
Height
13 in
Width
23 in
Size
23 in W x 13 in H x 6.25 in D
Details
Style
Rustic
Bulb Included
No
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Housing Material
Steel
Number of Lights
3
Watts
60 W
Shade Material
Glass
Voltage
120 V
Damp/Wet Rating
Damp
Housing Finish
Bronze
Collection Name
Acadia
Shade Name
Frosted White Glass
Bulb Base
E26 Medium
Color
Bronze
Lumens
200
Description
Bring the essence of the wild indoors with the Acadia collection. This rustic vanity features wildlife silhouettes of bears, deer, and evergreens with frosted white glass cylinder shades, all framed in a warm bronze finish. A unique backlit LED night light softly illuminates the scene, highlighting the nature-inspired details while adding convenience and charm. Damp rated and perfectly sized for bathrooms or powder rooms, Acadia blends rustic character with functional beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.