Zoro Homepage

Acadia 3L Bronze Rustic Pendant Light White Linen Bear Deer Tree

  • Mfr # P0416

  • Zoro # G914542006


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
16.75 in
Length
18 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0416
Zoro #
G914542006
UPC #
884656754971
Country of Origin
China

Dimensions

Height
16.75 in
Length
18 in
Width
18 in
Size
18-in W x 16.75-in H x 18-in D

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120 V
Style
Rustic
Collection Name
Acadia
Shade Material
Linen
Shade Type
White Linen Shade
Item
Pendant
Finish
Bronze
Watts
60 W
Lamp Quantity
3
Lamp Included
No
Material
Steel
Dimmable
Yes
Location Rating
Dry
Shape
Drum

Description

Embrace the serene whispers of the artfully crafted Acadia pendant to bring the essence of the wild into your home. The Acadia pendant's three lights and textured linen shade showcase bear and deer silhouettes set against a backdrop of evergreen trees. Perfect for kitchens or family rooms of cabins, lodges, or any home seeking to add a touch of nature and rustic ambiance.
  • •Bronze finish offers a distinctive look and quality steel construction
  • •White linen drum shade provides bright illumination and a rustic feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •18-in W x 16.75-in H x 18-in D with 4.75-in W x 0.75-in H canopy
  • •Adjustable height; 16.75-46.75 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.