
Acadia 4-Light Bronze Rustic Bathroom Vanity Fixture with Nightlight
Mfr # W0544
Zoro # G822577114
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Lumens
200
Housing Material
Steel
Color
Bronze
Bulb Included
No
Style
Rustic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0544
Zoro #
G822577114
UPC #
884656758979
Country of Origin
China
Dimensions
Width
31.5 in
Height
13 in
Depth
6.25 in
Size
31.5 in W x 13 in H x 6.25 in D
Details
Lumens
200
Housing Material
Steel
Color
Bronze
Bulb Included
No
Style
Rustic
Shade Material
Glass
Number of Lights
4
Housing Finish
Bronze
Bulb Base
E26 Medium
Bulb Type
LED Compatible,Incandescent
Collection Name
Acadia
Dimmable
Yes
Shade Name
Frosted White Glass
Damp/Wet Rating
Damp
Watts
60 W
Voltage
120 V
Description
Bring the essence of the wild indoors with the Acadia collection. This rustic vanity features wildlife silhouettes of bears, deer, and evergreens with frosted white glass cylinder shades, all framed in a warm bronze finish. A unique backlit LED night light softly illuminates the scene, highlighting the nature-inspired details while adding convenience and charm. Damp rated and perfectly sized for bathrooms or powder rooms, Acadia blends rustic character with functional beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.