Zoro Homepage

Acadia Bronze Rustic Mini Pendant Ceiling Light White Linen Shade Deer and Tree

  • Mfr # P0417

  • Zoro # G014542005


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
23 in
Length
7.5 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0417
Zoro #
G014542005
UPC #
884656754995
Country of Origin
China

Dimensions

Height
23 in
Length
7.5 in
Width
7.5 in
Size
7.5-in W x 23-in H x 7.5-in D

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120 V
Style
Rustic
Collection Name
Acadia
Shade Material
Linen
Shade Type
White Linen Shade
Item
Mini Pendant
Finish
Bronze
Watts
60 W
Material
Steel
Lamp Included
No
Lamp Quantity
1
Dimmable
Yes
Shape
Cylinder
Location Rating
Dry

Description

Embrace the serene whispers of the artfully crafted Acadia mini pendant to bring the essence of the wild into your home. The Acadia pendant's textured linen shade showcases bear and deer silhouettes set against a backdrop of evergreen trees. Perfect for kitchens or family rooms of cabins, lodges, or any home seeking to add a touch of nature and rustic ambiance.


  • •Bronze finish offers a distinctive look and quality steel construction
  • •White linen shade provides bright illumination and a rustic feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •7.5-in W x 23-in H x 7.5-in D with 4.75-in W x 0.75-in H canopy
  • •Adjustable height; 23-42 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.