Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acadia Matte Black Rustic Outdoor Wall Sconce Light, Clear Seeded Glass

  • Mfr # T0811

  • Zoro # G022577099


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Style
Rustic
Housing Material
Steel
Fixture Housing Color
Black
Damp/Wet Rating
Wet
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0811
Zoro #
G022577099
UPC #
884656758795
Country of Origin
Cambodia

Dimensions

Width
6 in
Depth
6.75 in
Size
6 in W x 12.25 in H x 6.75 in D
Height
12.25 in

Details

Style
Rustic
Housing Material
Steel
Fixture Housing Color
Black
Damp/Wet Rating
Wet
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Motion Sensor
No
Number of Lights
1
Finish
Matte Black
Shade Name
Clear Seeded Glass
Dimmable
Yes
Voltage
120 V
Lamp Included
No
Dusk to Dawn
No
Collection Name
Acadia
Watts
60 W
Shade Material
Glass

Description

Bring the essence of the wild to your home with the Acadia collection. This outdoor wall light pairs a modern matte black frame with clear seeded glass, allowing nature-inspired silhouettes to shine through with dramatic effect. Its rustic character feels right at home in woodland retreats, cabins, and transitional outdoor spaces, while the wet rating ensures lasting performance in any weather. Acadia captures the spirit of the outdoors, adding warmth and charm to porches, patios, and entryways. Dualux patented dual-level security lighting is outdoor lighting made smarter-brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your homes beauty, security and efficiency from dusk to dawn with its built in motion detector and photocell.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.