Adams 1 Light Black Dusk to Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0634

  • Zoro # G812118358


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
13.75 in
Length
8.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0634
Zoro #
G812118358
UPC #
884656751147
Country of Origin
China

Dimensions

Width
6.5 in
Height
13.75 in
Length
8.25 in
Size
6.5 in W x 13.75 in H x 8.25 in D

Details

Voltage
120V
Watts
60W
Finish
Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Damp/Wet Rating
Wet
Shade Material
Glass
Shape
Cylinder
Material
Steel
Color
Black
Collection Name
Adams
Number of Lights
1
Style
Traditional
Shade Name
Clear Seeded Glass
Photo Cell
Yes

Description

The Adams collection brings a lighthearted style to a traditional lantern. Cylindrical seeded glass is topped off with a strong black cap, as it hangs from a solid curved hook. Slim black lines crisscross around the glass drawing the eye up and around its shape. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Weather resistant steel material provides long lasting durability
  • Clear seeded glass provides bright illumination and a traditional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 6.5-in W x 13.75-in H x 8.25-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.