Zoro Homepage

Akron 15-in W Bronze Farmhouse Round Cage Semi Flush Mount Ceiling Light

  • Mfr # C0266

  • Zoro # G312130492


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Collection Name
Akron
Color
Bronze
Width
15 in
Bulb Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0266
Zoro #
G312130492
UPC #
884656751031
Country of Origin
China

Dimensions

Size
15 in W x 10.25 in H x 15 in D
Width
15 in
Height
10.25 in
Depth
15 in

Details

Finish
Oil Rubbed Bronze
Collection Name
Akron
Color
Bronze
Bulb Type
E26 Medium - LED Compatible
Shade Name
Oil Rubbed Bronze
Watts
60W
Number of Lights
3
Material
Steel
Style
Farmhouse
Shape
Cage/Round
Bulb Included
No
Shade Material
Metal
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes

Description

The modern soft industrial Akron collection has style and charm. A drum shape takes the stage in an oil rubbed bronze finish which surrounds the perfectly placed curving lamping, creating an ideal pairing. This 3-light semi-flush is perfect in any indoor space such as hallway, dining, kitchen, or bathroom. Make it more versatile by adding this light to your outdoor enclosed porch or patio for more curb appeal.


  • Oil rubbed bronze finish offers a distinctive look and quality steel construction
  • Oil rubbed bronze provides bright illumination and a farmhouse feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 15-in W x 10.25-in H x 15-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.