Zoro Homepage

Akron 1L Bronze Metal Industrial MCM Cone Pendant Hanging Ceiling Light

  • Mfr # P0362

  • Zoro # G512130469


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
12 in
Width
12 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0362
Zoro #
G512130469
UPC #
884656750393
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Size
12 in W x 7.25 in H x 12 in D
Cord Length
144

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Akron
Finish
Oil Rubbed Bronze and Matte White
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Damp/Wet Rating
Damp
Shape
Cone
Shade Name
Metal Shade

Description

Modern farmhouse decor evokes feelings of warmth and comfort, is traditional without being fussy, and classic without being pretentious. We have taken that concept and designed the Akron collection of lighting fixtures for today's on-trend spaces including modern farmhouse, industrial, and rustic decor. A sleek metal shade features a matte white interior for optimal light output. This versatile pendant is suitable for many areas in your home including kitchen island, or anywhere desidered.


  • Oil rubbed bronze and matte white finish offers a distinctive look and quality steel construction
  • Metal shade provides bright illumination and an industrial feel
  • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 12-in W x 7.25-in H x 12-in D
  • Adjustable height; 7.25-143.25 inches using 144 inches of included cord
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.