Akron 2 Light Matte Black with Gold Brass Accents Industrial Bathroom Vanity Wall Fixture

  • Mfr # W0435

  • Zoro # G712130405


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.25 in
Length
10 in
Housing Finish
Matte Black and Natural Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0435
Zoro #
G712130405
UPC #
884656752632
Country of Origin
China

Dimensions

Height
6.25 in
Length
10 in
Width
18 in
Size
18 in W x 6.25 in H x 10 in D

Details

Color
Black
Housing Finish
Matte Black and Natural Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Industrial
Collection Name
Akron
Shade Material
Metal
Dimmable
Yes
Housing Material
Steel
Lamp Included
No
Lamp Watts
100W
Damp/Wet Rating
Damp
Shade Name
Matte Black Metal Shade
Shape
Barn

Description

This modern soft industrial collection called Akron brings a level of sophistication to a trendy industrial or farmhouse style. The matte black and gold natural brass finishes complement the look of this lighting perfectly. The Akron collection is complete with a 2, 3, and 4 light vanity. Once you add this look to your home you'll be pleasantly surprised as to how modern yet on trend your spaces look.


  • Two-tone matte black and gold natural brass finish offers a distinctive look and quality steel construction
  • Round metal cone barn shade with white interior supports bright illumination and an industrial feel
  • Uses 2 x 100 watt E26 medium base bulbs (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 18-in W x 6.25-in H x 10-in D
  • This shaded down facing bathroom sconce is perfect over a small vanity mirror or as a pair over double sinks
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other indoor area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.