Shop VAXCEL
See all product information
Create Account
Akron 2 Light Bronze Farmhouse Barn Bathroom Vanity Fixture
- Mfr # W0284
- Zoro # G8887781
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Oil Rubbed Bronze and Matte White
Style
Farmhouse
Collection Name
Akron
Housing Material
Steel
Size
18 in W x 6.25 in H x 10 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0284
- Zoro #
- G8887781
- UPC #
- 884656743531
- Country of Origin
- China
Dimensions
- Size
- 18 in W x 6.25 in H x 10 in D
Details
- Item
- Akron 2L Vanity Bronze
- Housing Finish
- Oil Rubbed Bronze and Matte White
- Number of Lights
- 2
- Style
- Farmhouse
- Collection Name
- Akron
- Housing Material
- Steel
- Bulb Type
- 2 x 100 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Metal Shade
Description
This modern soft industrial collection called Akron brings a level of sophistication to a trendy farmhouse or urban style. The oil rubbed bronze finish complements this look perfectly. The Akron collection is complete with a 1, 2, 3, and 4 light vanity, semi-flush, and mini pendant. Once you add this look to your home you’ll be pleasantly surprised as to how modern yet on trend your spaces will look.
- • Oil rubbed bronze and inner matte white finish offers a distinctive look and quality steel construction
- • Metal shade provides bright illumination and a modern country feel
- • Uses 2 x 100 watt E26 Medium base bulbs (not included); LED compatible
- • 18-in W x 6.25-in H x 10-in D
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.