Galena 25.25 in W 3-Light Matte Black, Satin Nickel Nautical Coastal Bathroom Vanity Fixture
- Mfr # W0403R
- Zoro # G623330888
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11.5 in
Length
9.5 in
Housing Finish
Matte Black and Satin Nickel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0403R
- Zoro #
- G623330888
- UPC #
- 884656760019
- Country of Origin
- China
- Item
- Bathroom Light
- Color
- Black
- Housing Finish
- Matte Black and Satin Nickel
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Coastal
- Collection Name
- Galena
- Shade Material
- Metal
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Housing Material
- Steel
- Fixture Series
- Coastal Bathroom Light
- Bulb Included
- No
- Watts
- 60 W
- Shade Name
- Matte Black and Satin Nickel
Dimensions
- Height
- 11.5 in
- Length
- 9.5 in
- Width
- 25.25 in
- Overall Dimensions
- 25.25-in W x 11.5-in H x 9.5-in D
Description
Coastal inspired style comes to life in the Galena wall light with a refined and distinctive presence. Cage like detailing evokes classic nautical design, finished in a balanced combination of matte black and satin nickel. The downward oriented shade directs light where it is needed most, creating a warm and functional glow. Ideal for bathrooms, bedrooms, hallways, or entryways, this fixture adds character and coastal charm to the space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.