
Akron 3L Bronze Farmhouse Linear Chandelier Island Pendant Fixture Pool Table Light
Mfr # H0269
Zoro # G612130369
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Length
9.75 in
Frame Finish
Oil Rubbed Bronze
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0269
Zoro #
G612130369
UPC #
884656751055
Country of Origin
China
Dimensions
Length
9.75 in
Width
35.75 in
Size
35.75 in W x 14.25 in H x 9.75 in D
Details
Frame Finish
Oil Rubbed Bronze
Number of Lights
3
Light Bulb Wattage
60W
Bulb Base Type
E26 Medium
Bulb Included
No
Style
Farmhouse
Shade Name
Oil Rubbed Bronze
Voltage
120V
Color
Bronze
Damp/Wet Rating
Damp
Sloped Ceiling
Yes
Collection Name
Akron
Material
Steel
Shape
Linear
Bulb Type
LED Compatible
Description
The industrial Akron farmhouse collection has variety and charm. The linear lines take the stage in an oil rubbed bronze finish alongside funnel styled shades. These two looks work in tandem creating the perfect pairing of farmhouse flair. This linear chandelier is ideal in any indoor space such as island, dining, kitchen, or living areas.
- Oil rubbed bronze finish offers a distinctive look and quality steel construction
- Metal shades provide directed bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 35.75-in W x 14.25-in H x 9.75-in D
- Adjustable height; 14.25-68.25 inches using 4 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other area of your home
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.