Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Akron 5L Oil Rubbed Bronze Drum Cage Farmhouse Pendant Light

  • Mfr # P0376

  • Zoro # G312130447


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
20 in
Width
20 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0376
Zoro #
G312130447
UPC #
884656751048
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Size
20 in W x 16.75 in H x 20 in D

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
5
Style
Farmhouse
Collection Name
Akron
Finish
Oil Rubbed Bronze
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Shade Name
Oil Rubbed Bronze
Shape
Cage/Round

Description

The modern soft industrial Akron collection has style and charm. A drum shape takes the stage in an oil rubbed bronze finish which surrounds the perfectly placed curving lamping, creating an ideal pairing. This 5-light pendant is perfect in any indoor space such as hallway, dining, or kitchen.


  • Oil rubbed bronze finish offers a distinctive look and quality steel construction
  • Oil rubbed bronze provides bright illumination and a farmhouse feel
  • Uses 5 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 20-in W x 16.75-in H x 20-in D
  • Adjustable height; 16.75-70.75 inches using 4 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.