Alexis 6 in W Satin Nickel and Matte White Adjustable Swing Arm Wall Lamp with Metal Shade

  • Mfr # W0399

  • Zoro # G812130442


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
6 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel and Matte White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0399
Zoro #
G812130442
UPC #
884656750522
Country of Origin
China

Dimensions

Height
13.25 in
Width
6 in
Size
6 in W x 13.25 in H x 19.5 in D
Length
19.5 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel and Matte White
Lamp Watts
60W
Lamp Included
No
Bulb Type
LED Compatible
Color
Nickel
Bulb Base
E26 Medium - LED Compatible
Shade Material
Metal
Collection Name
Alexis
Damp/Wet Rating
Dry
Material
Steel
Shape
Cone
Number of Lights
1
Style
Farmhouse

Description

Versatility and style meet in the updated library light collection called Alexis. With two finishes, satin nickel outer and white inner or oil rubbed bronze outer and satin gold inner, this wall mounted series is smartly designed with an adjustable arm, perfect for highlighting any task at hand. The Alexis reading wall light is a great solution for any interior space, whether sleek and contemporary or modern farmhouse. Add it to your bedroom, hallway or to frame a fireplace or piece of art.


  • Satin nickel and matte white finish offers a distinctive look and quality steel construction
  • Provides bright illumination and a farmhouse feel
  • Adjustable swing arms offer additional options to extend light where it is needed most
  • Precise task lighting is possible with adjustable, rotating shade
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 6-in W x 13.25-in H x 19.5-in D
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for bedrooms, family rooms, or any other dry area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.