Zoro Homepage

Allerton 3-Light Matte Black Modern Drum Flush Mount Fixture Crystal Prism Shade

  • Mfr # C0321

  • Zoro # G016323374


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Size
12-in W x 7.75-in H x 12-in D
Shade Material
Crystal
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0321
Zoro #
G016323374
UPC #
884656757910
Country of Origin
China

Dimensions

Size
12-in W x 7.75-in H x 12-in D
Height
7.75 in
Length
12 in
Width
12 in

Details

Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Shade Material
Crystal
Number of Bulbs
3
Watts
60W
Bulb Included
No
Item
Flush Mount
Lamp Base
E12 Candelabra
Housing Finish
Matte Black
Color
Black
Style
Glam
Voltage
120V
Housing Material
Steel
Location Rating
Dry
Sloped Ceiling Compatible
No
Shade Name
Clear Crystal Prisms
Collection Name
Allerton

Description

Create a dazzling ambiance in your home with the Allerton 12-inch crystal flush mount. This fixture features sparkling crystals set against a modern matte black finish, creating a sophisticated focal point for any room. The matte black finish provides a modern contrast, making this ceiling fixture a perfect complement to both contemporary and transitional styles. Install it in your entryway to welcome guests with a touch of sparkle, or use it in a bedroom to create a chic and inviting atmosphere.


  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including glam and transitional decor
  • STYLISH SHADE: Drum shaped clear crystal prisms shade offers bright lighting while adding a glam touch to any space
  • DIMENSIONS: 12-in W x 7.75-in H x 12-in D, featuring a 12-in W x 1.38-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.