
Annabelle 6-Light 30 in. Wide Brass Gold Farmhouse Candle Chandelier
Mfr # H0318
Zoro # G922577090
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Chain Length
48
Number of Lights
6
Dimmable
Yes
Damp/Wet Rating
Dry
Shade Material
No Shade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0318
Zoro #
G922577090
UPC #
884656758924
Country of Origin
Cambodia
Dimensions
Chain Length
48
Width
30 in
Size
30 in W x 18.75 in H x 30 in D
Height
18.75 in
Assembled Depth
30 in
Details
Number of Lights
6
Dimmable
Yes
Damp/Wet Rating
Dry
Shade Material
No Shade
Collection Name
Annabelle
Finish
Muted Brass
Shade Name
No Shade
Bulb Included
No
Body Material
Steel
Style
Farmhouse
Bulb Type
LED Compatible,Incandescent
Lamp Base
E12 Candelabra
Sloped Ceiling Compatible
Yes
Color
Brass
Voltage
120 V
Fixture Wattage
60 W
Description
Six sweeping outstretched arms grace this ceiling-mounted chandelier with the utmost class. Simple yet elegant, the Annabelle is understated yet effortlessly becomes the conversation piece in any room. A muted brass finish adds a warm, refined touch, making it an ideal choice for entryways, dining rooms, or living spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.