Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anson 13.5-in W Integrated LED Black Mesh Flush Mount Ceiling Light Fixture White Shade

  • Mfr # C0274

  • Zoro # G612130338


product price: $88.20
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
13.5 in
Width
13.5 in
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0274
Zoro #
G612130338
UPC #
884656751703
Country of Origin
China

Dimensions

Length
13.5 in
Width
13.5 in
Height
4 in
Size
13.5 in W x 4 in H x 13.5 in L

Details

Housing Finish
Black
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500
Dimmable
Yes
Fixture Housing Material
Plastic
Color
Black
Fixture Shape
Dome
Max. Fixture Wattage
25W
Lamp Quantity
1
Shade Material
Metal
Shade Name
White Frosted Acrylic
Collection Name
Anson
Style
Transitional
Damp/Wet Rating
Damp

Description

This ceiling light is charming in a big way. This 25-watt LED light illuminates your way where you need it most. The black finish and frosted shade blend well to make this an easy addition to your home. It is perfect for any bedroom, hallway, or living space.


  • Black finish offers a distinctive look and quality plastic construction
  • White frosted acrylic provides bright illumination and a transitional feel
  • 25 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 1500 lumens brightness, 3000 cct (soft white), cri 80 (soft white)
  • 13.5-in W x 4-in H x 13.5-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.