
Anson 1L Integrated LED Geometric Matte Black and Gold Contemporary Pendant Light
Mfr # P0413
Zoro # G714542022
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
26 in
Length
20.25 in
Width
23.5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0413
Zoro #
G714542022
UPC #
884656754766
Country of Origin
China
Dimensions
Height
26 in
Length
20.25 in
Width
23.5 in
Size
23.5-in W x 26-in H x 20.25-in D
Details
Color
Black
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Anson
Shade Material
Metal
Shade Type
Matte Black and Gold
Item
Pendant
Finish
Matte Black and Gold
Material
Steel
Lamp Included
Yes
Watts
36 W
Lamp Quantity
1
Dimmable
Yes
Shape
Geometric
Location Rating
Dry
Description
Make a bold statement with the Anson LED pendant's striking square-in-square design and integrated LED light. Its clean lines and contemporary flair effortlessly complement modern kitchens, minimalist dining areas, or industrial-style lofts. Enjoy the perfect blend of form and function as the Anson pendant illuminates your space with a warm and inviting glow.
- •Matte black and gold finish offers a distinctive look and quality steel construction
- •Geometric open cage shade provides bright illumination and a contemporary feel
- •Uses 1 x 36 watt integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •1970 lumens, 3000K brightness, 110 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •Dimmable for desired illumination levels when used with compatible wall switch
- •23.5-in W x 26-in H x 20.25-in D with 6.3-in W x 1.26-in H canopy
- •Adjustable height; 34.75-64.75 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- •ETL rating demonstrates this product has met requirements for USA product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.