
Aria 22.5-in Natural Brass 4 Light Mid Century Modern Sputnik Flush Mount Ceiling Fixture with Glass Accents
Mfr # C0250
Zoro # G500433985
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Size
22.5 in W x 10 in H x 22.5 in D
Finish
Natural Brass
Damp/Wet Rating
Damp
Sloped Ceiling
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0250
Zoro #
G500433985
UPC #
884656748017
Country of Origin
China
Dimensions
Size
22.5 in W x 10 in H x 22.5 in D
Details
Housing Material
Steel
Finish
Natural Brass
Damp/Wet Rating
Damp
Sloped Ceiling
Yes
Bulb Type
4 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
Collection Name
Aria
Style
Mid-Century Modern
Description
How do you improve on the classic design of a mid-century modern sputnik light fixture? You add a little glam with sparkling clear glass rods interspersed within the starburst framework. The perfectly balanced open design of the Aria collection is ideal for today’s on-trend decors and is available in multiple finishes that will complement any space. Featuring exposed vintage Edison filament bulbs, this semi flush ceiling light will add elegance and drama to your dining room, living room, foyer, kitchen, hallway, or bedroom.
- • Modern version of the sputnik design with sleek natural brass finish and sparkling clear glass rods
- • Ideal for many settings including mid century modern, contemporary, modern, glam, and industrial decors
- • 22.5-in W x 10-in H x 22.5-in D; ceiling canopy 11.89-in diameter
- • Uses 4 x 60 watt E12 candelabra base bulbs (not included). Compatible with LED, vintage Edison clear filament bulbs, and halogen bulbs
- • Dimmable when a dimmable bulb and wall switch dimmer are used (not included)
- • Damp rated; for use in kitchen, bathroom, hallway, office, entryway, foyer, bedroom, or any other area of your home
- • Mounting hardware and instruction manual included for easy installation
- • UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.