
Armon Black Flush Mount 44-in. Ceiling Fan with LED Light Kit and Remote
Mfr # F0118
Zoro # G414513056
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
44 in
Includes
Bulbs
Blade Material
Steel
Features
Transitional; Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0118
Zoro #
G414513056
UPC #
884656753912
Country of Origin
China
Dimensions
Width
44 in
Height
11.5 in
Length
44 in
Details
Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
Black
Features
Transitional; Dimmable
Fan Blade Color
Black
Collection
Armon
Description
The low-profile 44-in. Armon ceiling fan adds minimalist design and maximum comfort to your modern interior. Its black housing accented by reversible black or brown hickory blades, effortlessly blends style with functionality. Enjoy customizable LED illumination and comfort settings all at your fingertips via remote control. The Armon fan is a stylish and reliable choice for your home.
- •3-speed settings make it easy to maintain the ideal comfort level
- •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
- •Flush mount motor housing ideal for low ceilings or standard height rooms
- •Integrated LED light kit produces 1700 lumens when set to its highest level; brightness equivalent 100 watts
- •5-reversible blades (black-brown hickory) included that operate at the optimal pitch for maximum performance
- •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- •Sized to fit rooms up to 175 sq. ft
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.