Zoro Homepage

Armon White Flush Mount 44-in. Ceiling Fan with LED Light Kit and Remote

  • Mfr # F0119

  • Zoro # G114513059


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
44 in
Includes
Bulbs
Blade Material
Steel
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0119
Zoro #
G114513059
UPC #
884656753929
Country of Origin
China

Dimensions

Width
44 in
Height
11.5 in
Length
44 in

Details

Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
White
Fan Blade Color
White
Features
Transitional; Dimmable
Collection
Armon

Description

The low-profile 44-in. Armon ceiling fan adds minimalist design and maximum comfort to your modern interior. Its white housing accented by reversible white or gray elm blades, effortlessly blends style with functionality. Enjoy customizable LED illumination and comfort settings all at your fingertips via remote control. The Armon fan is a stylish and reliable choice for your home.


  • •3-speed settings make it easy to maintain the ideal comfort level
  • •Remote control included; operate fan speed, light on-off, and dimmer from anywhere in the room; battery included
  • •Flush mount motor housing ideal for low ceilings or standard height rooms
  • •Integrated LED light kit produces 1700 lumens when set to its highest level; brightness equivalent 100 watts
  • •5-reversible blades (white-gray elm) included that operate at the optimal pitch for maximum performance
  • •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
  • •Sized to fit rooms up to 175 sq. ft
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Limited lifetime motor warranty with a 1 year warranty on all parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.