Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashburn 24 in. Integrated LED Matte Black Bath Bar Vanity Light White Shade

  • Mfr # W0465

  • Zoro # G214541969


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.25 in
Length
3 in
Lamp Type
Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0465
Zoro #
G214541969
UPC #
884656754582
Country of Origin
China

Dimensions

Height
4.25 in
Length
3 in
Width
24 in
Size
24-in W x 4.25-in H x 3-in D

Details

Color
Black
Item
Bathroom Light
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Ashburn
Shade Material
Acrylic
Shade Type
Frosted White Acrylic
Finish
Matte Black
Lamp Included
Yes
Lamp Quantity
1
Lamp Watts
21 W
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Linear
Material
Steel

Description

Let the Ashburn 24-in vanity light illuminate your modern space with its sleek design and captivating matte black finish. Its elongated, slim silhouette adds a touch of contemporary flair to any room, while the integrated LED technology ensures energy efficiency and long-lasting performance. Hang it horizontally or vertically in your bathroom or living spaces for a touch of style, functionality, and lasting quality.


  • •Matte black finish offers a distinctive look and quality steel construction
  • •Frosted white acrylic provides bright illumination and a contemporary feel
  • •21 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •940 lumens, 3000K brightness, 45 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
  • •24-in W x 4.25-in H x 3-in D with 6.34-in W x 4.25-in H backplate
  • •Versatile mounting; can be installed vertically or horizontally
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.