Auburn Aluminum 6.25-in. W 1 Light Black Motion Sensor Dusk/Dawn Outdoor Wall Lantern Clear Glass

  • Mfr # T0731

  • Zoro # G012118424


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.25 in
Length
6.5 in
Watts
60W
Size
6.25 in W x 12 in H x 6.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0731
Zoro #
G012118424
UPC #
884656753264
Country of Origin
China

Dimensions

Width
6.25 in
Length
6.5 in
Size
6.25 in W x 12 in H x 6.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 - LED Compatible
Lamp Included
No
Collection Name
Auburn
Max Motion Detection Degree
150
Shape
Cylinder
Material
Aluminum
Sensor Type
Motion Sensor
Max Motion Detection Distance
30
Damp/Wet Rating
Wet
Photo Cell
Yes
Shade Name
Clear Beveled Glass
Style
Traditional
Number of Lights
1
Color
Black

Description

The Auburn collection is the traditional solution to your outdoor lighting, featuring a textured white finish and clear beveled glass panels. Ideal for your porch, entryway, or any other outdoor area of your home. Dualux dual-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of automatic dusk-to-dawn lighting with low-level soft, ambient illumination overnight, fully brightening to high level whenever motion is detected to keep your property safe and secure. Standard on-off motion detection or full brightness dusk-to-dawn modes are also available via the EZSET controls. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency of a security light integrated within a Dualux decorative outdoor light fixture.


  • Motion activated security light with 4 customizable operating modes
  • Patented dual-level lighting, low-level 30% brightness, high-level 100% brightness
  • Dusk to dawn function turns the fixture on in the dark and off in the light for safety and security & energy savings
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
  • On-demand motion detection range of 150-degrees and up to 30 feet for maximum protection
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • Measures 6.25-in W x 12-in H x 6.5-in D with a 4.33-in W x 4.33-in H x 2.07-in D backplate
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.