
Austin 52-in. W LED Ceiling Fan
Mfr # F0069
Zoro # G7949043
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0069
Zoro #
G7949043
UPC #
884656747294
Country of Origin
China
Description
Industrial and contemporary lines blend to create visual excitement in the Austin fan. The sleek black and chrome finish combine to add a modern touch. The three simple blades gently curve to create perfect air flow to any interior or exterior living space. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Press dimmer button on the included remote to change the color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K. This indoor or outdoor ceiling fan is ideal for your covered porch, family room, or any other area of your home.
3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
Integrated LED light kit produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Press dimmer button on remote to change the color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K
Limited lifetime motor warranty with a 1 year warranty on all parts
3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
Integrated LED light kit produces 1000 lumens when set to its highest level; that's equivalent to approximately a 75 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Press dimmer button on remote to change the color temperature from 2700K, 3000K, 3500K, 4000K, and 5000K
Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.