Zoro Homepage
This item is Discontinued.
Vaxcel Avalon 3L LED Gold Brass Contemporary Pendant Light White Acrylic Adjustable Arms P0426

Avalon 3L LED Gold Brass Contemporary Pendant Light White Acrylic Adjustable Arms (Discontinued)

  • Mfr # P0426
  • Zoro # G214541990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0426
Zoro #
G214541990
UPC #
884656754940
Country of Origin
China

Dimensions

Height
21.25 in
Length
27 in
Width
27 in
Size
27-in W x 21.25-in H x 27-in D

Details

Color
Brass
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Avalon
Shade Material
Acrylic
Shade Type
Frosted White Acrylic
Item
Pendant
Finish
Muted Brass
Lamp Quantity
3
Material
Metal
Watts
8 W
Dimmable
Yes
Lamp Included
Yes
Shape
Geometric
Location Rating
Dry

Description

Infuse your home with mid-century modern style and a touch of retro-futuristic flair with the Avalon LED pendant. Its adjustable arms and etched acrylic diffusers create a captivating sputnik-inspired design, casting a warm and inviting glow. The elegant muted brass offers a captivating focal point for dining rooms, foyers, or living spaces.


  • •Muted brass finish offers a distinctive look and quality steel construction
  • •Frosted white acrylic provides bright illumination and a contemporary feel
  • •Customize the look by rotating the adjustable arms to any configuration
  • •Uses 3 x 8 watt integrated LED modules (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •1800 lumens, 3000K brightness, 110 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
  • •Dimmable for desired illumination levels when used with compatible wall switch
  • •27-in W x 21.25-in H x 27-in D with 6.3-in W x 1.57-in H canopy
  • •Adjustable height; 21.25-51.25 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.