
Avenant 4 Light Bronze Bathroom Vanity Fixture
Mfr # W0304
Zoro # G012130402
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
10.5 in
Length
6.5 in
Width
33.5 in
Housing Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0304
Zoro #
G012130402
UPC #
884656744569
Country of Origin
China
Dimensions
Height
10.5 in
Length
6.5 in
Width
33.5 in
Size
33.5 in W x 10.5 in H x 6.5 in D
Details
Color
Bronze
Housing Finish
Venetian Bronze
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Avenant
Shade Material
Glass
Dimmable
Yes
Lamp Included
No
Housing Material
Poly Resin
Lamp Watts
100W
Damp/Wet Rating
Damp
Shade Name
Etched White Glass
Description
The double extruded curved arms, etched white glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich Venetian Bronze or French Bronze finish. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
- Venetian bronze finish offers a distinctive look and quality poly resin construction
- Etched white glass provides bright illumination and a traditional feel
- Uses 4 x 100 watt E26 Medium base bulbs (not included); LED compatible
- 33.5-in W x 10.5-in H x 6.5-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- 1 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.