
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0266
Zoro #
G7973778
UPC #
884656744576
Country of Origin
China
Description
The double extruded curved arms, etched white glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich Venetian Bronze or French Bronze finish. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
Venetian bronze finish offers a distinctive look and quality poly resin construction
Etched white glass provides bright illumination and a traditional feel
Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
5.5-in W x 20.5-in H x 5.5-in D
Adjustable height; 24.5-79.5 inches using 72 inches of included chain
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Venetian bronze finish offers a distinctive look and quality poly resin construction
Etched white glass provides bright illumination and a traditional feel
Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
5.5-in W x 20.5-in H x 5.5-in D
Adjustable height; 24.5-79.5 inches using 72 inches of included chain
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.