Avers 4 Light LED Compatible Gold Brass Mid-Century Modern Chandelier White Globe Glass

  • Mfr # H0295

  • Zoro # G012130396


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED Compatible
Fixture Wattage
60W
Size
26 in W x 27.25 in H x 26 in D
Finish
Natural Brass
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0295
Zoro #
G012130396
UPC #
884656753806
Country of Origin
China

Dimensions

Size
26 in W x 27.25 in H x 26 in D
Width
26 in
Depth
26 in

Details

Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Natural Brass
Number of Lights
4
Lamp Included
No
Voltage
120V
Material
Steel
Color
Brass
Collection
Avers
Style
Mid-Century Modern
Bulb Base
E26 Medium
Color Designation
Dry
Shade Name
Frosted Opal Glass
Sloped Ceiling
Yes
Shape
Globe

Description

Frosted opal glass globes uplifted by gently swooped arms define the Avers chandelier as a magnificent centerpiece. The alluring golden satin brass finish gives the chandelier a warm, inviting appearance, making it a perfect addition to any mid-century modern or contemporary setting. The Avers' interplay of light and shadow, gold and white, elegant design and value pricing enables you to turn an ordinary dining, kitchen or foyer space into an extraordinary visual delight.


  • Natural brass finish offers a distinctive look and quality steel construction
  • Frosted opal glass provides bright illumination and a mid-century modern feel
  • Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 26-in W x 27.25-in H x 26-in D with 4.75-in W x 1-in H canopy
  • Adjustable height; 27.25-69.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met USA requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.