
Barbier 2-Light Antique Gold Brass Modern Wall Sconce, Bathroom Vanity Fixture
Mfr # W0541
Zoro # G016323381
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Size
5.5-in W x 22.25-in H x 4.25-in D
Fixture Voltage
120V
Housing Material
Metal
Lamp Base
E26 Medium
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0541
Zoro #
G016323381
UPC #
884656758283
Country of Origin
China
Dimensions
Size
5.5-in W x 22.25-in H x 4.25-in D
Length
4.25 in
Height
22.25 in
Width
5.5 in
Details
Fixture Voltage
120V
Housing Material
Metal
Lamp Base
E26 Medium
Lamp Included
No
Style
Contemporary
Item
Sconce
Dimmable
Yes
Finish
Antique Gold
Watts
60W
Bulb Type
LED Compatible,Incandescent
Number of Bulbs
2
Collection Name
Barbier
Location Rating
Damp
Shade Material
Glass
Color
Gold
Shade Name
Clear Ribbed Glass
Description
The Barbier wall light seamlessly blends art deco inspiration with modern functionality. Key features include two lights for ample and balanced illumination, a clear ribbed glass shade that adds texture and visual interest, and a sleek gold finish for a touch of contemporary sophistication. Its versatile design is suitable for bathrooms, hallways, or powder rooms, and its triangular shape sets it apart from typical wall lights making it a standout piece for your home.
- SLEEK FINISH: Antique gold finish offers a modern look that complements a wide range of styles, including contemporary and mid-century modern decor
- STYLISH SHADE: Linear shaped clear ribbed glass shade offers bright lighting while adding a contemporary touch to any space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
- VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
- DIMENSIONS: 5.5-in W x 22.25-in H x 4.25-in D, featuring a 5.5-in W x 22.25-in H full backplate for a perfect fit in your space
- VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.