Zoro Homepage

Barbier 2-Light Black Modern Wall Sconce, Glass Shade, Bathroom Vanity Fixture

  • Mfr # W0539

  • Zoro # G316323364


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Width
5.5 in
Length
4.25 in
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0539
Zoro #
G316323364
UPC #
884656758290
Country of Origin
China

Dimensions

Width
5.5 in
Length
4.25 in
Size
5.5-in W x 22.25-in H x 4.25-in D
Height
22.25 in

Details

Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Item
Sconce
Fixture Voltage
120V
Lamp Base
E26 Medium
Finish
Matte Black
Housing Material
Metal
Watts
60W
Dimmable
Yes
Lamp Included
No
Number of Bulbs
2
Location Rating
Damp
Collection Name
Barbier
Color
Black
Shade Name
Clear Ribbed Glass
Shade Material
Glass

Description

The Barbier wall light seamlessly blends art deco inspiration with modern functionality. Key features include two lights for ample and balanced illumination, a clear ribbed glass shade that adds texture and visual interest, and a sleek matte black finish for a touch of contemporary sophistication. Its versatile design is suitable for bathrooms, hallways, or powder rooms, and its triangular shape sets it apart from typical wall lights making it a standout piece for your home.


  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including contemporary and mid-century modern decor
  • STYLISH SHADE: Linear shaped clear ribbed glass shade offers bright lighting while adding a contemporary touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • DIMENSIONS: 5.5-in W x 22.25-in H x 4.25-in D, featuring a 5.5-in W x 22.25-in H full backplate for a perfect fit in your space
  • VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.