Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcelo 1 Light Integrated LED Matte Black Contemporary Wall Sconce White Acrylic Diffusor

  • Mfr # W0459

  • Zoro # G912130519


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6.25 in
Dimmable
Yes
Fixture Voltage
120V
Size
6.25 in W x 18 in H x 3.25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0459
Zoro #
G912130519
UPC #
884656753745
Country of Origin
China

Dimensions

Height
18 in
Width
6.25 in
Size
6.25 in W x 18 in H x 3.25 in D
Length
3.25 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black
Lamp Quantity
1
Lamp Watts
18W
Shade Name
Frosted Acrylic
Material
Steel
Style
Contemporary
Bulb Type
Integrated LED
Shape
Linear
Color
Black
Damp/Wet Rating
Damp
Shade Material
Acrylic
Lumens
750
Collection Name
Barcelo

Description

The simplicity and creativity of contemporary style meets a competitive low price point with the Barcelo wall light. Matte black integrated LED strips playfully radiate from the backplate creating a sculptural geometric aesthetic and yet a functional illumination of your space. Its damp rating means you can make a statement with the Barcelo in your bathroom, as well as kitchen, dining room, hallways, or bedrooms.


  • Matte black finish offers a distinctive look and quality steel construction
  • White frosted acrylic diffusor provides bright illumination and a contemporary feel
  • Uses an 18 watt integrated LED module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 750 lumens (brightness = 60 watts), warm white CCT color, 3000K, 35,000 hour rated lifespan of LED
  • 6.25-in W x 18-in H x 3.25-in D with 4.75-in W x 4.75-in H backplate
  • Dimmable for desired illumination levels when used with compatible wall switch
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 5 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.