Zoro Homepage

Bari 1 Light Matte Black Contemporary Wall Sconce with Clear Cylinder Glass

  • Mfr # W0428

  • Zoro # G312130317


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.75 in
Dimmable
Yes
Fixture Voltage
120V
Size
4.75 in W x 13 in H x 4.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0428
Zoro #
G312130317
UPC #
884656751932
Country of Origin
China

Dimensions

Height
13 in
Width
4.75 in
Size
4.75 in W x 13 in H x 4.5 in D
Length
4.5 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black
Lamp Quantity
1
Lamp Included
No
Lamp Watts
60W
Collection Name
Bari
Shade Material
Glass
Material
Steel
Bulb Type
E26 Medium - LED Compatible
Damp/Wet Rating
Damp
Style
Contemporary
Color
Black
Shade Name
Clear Glass
Shape
Cylinder

Description

The Bari collection is a blend of simplicity and sophistication featuring a contemporary knurled ring. Ample light emanates from the elongated clear glass shade creating a dramatic effect. Pair with a clear filament bulb for the optimal look. This damp rated wall sconce is ideal for bathrooms, hallways, stairways, and bedrooms.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • 4.75-in W x 13-in H x 4.5-in D
  • Backplate 4.75-in W x 6.25-in H
  • Mounting hardware and instruction manual included for easy installation
  • 1 year limited warranty
  • Vintage Edison style filament bulb or clear bulb recommended
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.