Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bari 1 Light Satin Brass Contemporary Wall Sconce with Clear Cylinder Glass

  • Mfr # W0425

  • Zoro # G812130312


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
4.25 in
Dimmable
Yes
Fixture Voltage
120V
Size
4.25 in W x 14 in H x 4.25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0425
Zoro #
G812130312
UPC #
884656751901
Country of Origin
China

Dimensions

Height
14 in
Width
4.25 in
Size
4.25 in W x 14 in H x 4.25 in D
Length
4.25 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Brass
Lamp Included
No
Lamp Watts
60W
Lamp Quantity
1
Shade Name
Clear Glass
Color
Brass
Bulb Type
E12 Candelabra - LED Compatible
Shape
Cylinder
Shade Material
Glass
Material
Steel
Collection Name
Bari
Style
Contemporary
Damp/Wet Rating
Damp

Description

The Bari collection is a blend of simplicity and sophistication featuring a contemporary knurled ring and a full back plate. Ample light emanates from the elongated clear glass shade creating a dramatic effect. Pair with a clear filament bulb for the optimal look. This damp rated wall sconce is ideal for bathrooms, hallways, stairways, and bedrooms.


  • Satin brass finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E12 candelabra base bulb (not included); led compatible
  • 4.25-in W x 14-in H x 4.25-in D
  • Backplate 4.25-in W x 14-in H
  • Mounting hardware and instruction manual included for easy installation
  • 1 year limited warranty
  • Vintage Edison style filament bulb or clear bulb recommended
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.