Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bari 13-in H Wall Sconce Light Fixture Polished Chrome with Clear Glass

  • Mfr # W0501

  • Zoro # G015281828


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Chrome
Size
4.75-in W x 13-in H x 4.5-in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0501
Zoro #
G015281828
UPC #
884656756234
Country of Origin
China

Dimensions

Width
4.75 in
Size
4.75-in W x 13-in H x 4.5-in D
Depth
4.5 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Chrome
Item
Wall Light
Housing Material
Steel
Bulb Type
LED Compatible,Incandescent
Watts
60W
Color
Chrome
Location Rating
Damp
Bulb Included
No
Shade Name
Clear Glass
Bulb Base
E26 Medium
Style
Contemporary
Collection Name
Bari
Shape
Cylinder
Shade Material
Glass
Number of Lights
1

Description

The Bari collection is a blend of simplicity and sophistication featuring a contemporary knurled ring. Ample light emanates from the elongated clear glass shade creating a dramatic effect. Pair with a clear filament bulb for the optimal look. This damp rated wall sconce is ideal for bathrooms, hallways, stairways, and bedrooms.


  • •Chrome finish offers a distinctive look and quality steel construction
  • •Clear glass provides bright illumination and a contemporary feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •4.75-in W x 13-in H x 4.5-in D
  • •Backplate 4.75-in W x 6.25-in H
  • •Mounting hardware and instruction manual included for easy installation
  • •1 year limited warranty
  • •Vintage Edison style filament bulb or clear bulb recommended
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.