
Bari 2-Light Matte Black Wall Sconce, Clear Glass Shade, Dimmable Vanity
Mfr # W0547
Zoro # G922577120
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Name
Clear Glass
Fixture Voltage
120 V
Lamp Included
No
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0547
Zoro #
G922577120
UPC #
884656758986
Country of Origin
China
Dimensions
Assembled Depth
4.5 in
Width
4.5 in
Size
4.5 in W x 21.5 in H x 4.5 in D
Height
21.5 in
Details
Damp/Wet Rating
Damp
Shade Name
Clear Glass
Fixture Voltage
120 V
Lamp Included
No
Style
Contemporary
Collection Name
Bari
Shade Material
Glass
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Lamp Base
E26 Medium
Number of Lights
2
Finish
Matte Black
Color
Black
Body Material
Steel
Watts
60 W
Description
The Bari collection blends simplicity with sophistication, highlighted by a refined knurled ring detail. Its elongated clear glass shades radiate ample light, creating a dramatic effect that’s especially striking when paired with clear filament bulbs. This versatile 2-light style can be mounted vertically or horizontally, giving you flexibility to achieve the perfect look in bathrooms, hallways, stairways, or bedrooms. Damp rated and finished in bold matte black, Bari is the ideal balance of modern design and everyday function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.